Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 4-7/8 in. x 1-1/4 in. Faceplat
Mfr # 6211WF 24V US4
Zoro # G414531869
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.625
Finish
Satin Brass
Color
Satin Brass
Length
1.5
Width
5.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6211WF 24V US4
Zoro #
G414531869
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2.625
Length
1.5
Width
5.875
Details
Finish
Satin Brass
Color
Satin Brass
series
6200 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.