Zoro Homepage

Grade 1 Exit Device Trim, Classroom Auxiliary Thumbturn Control, Thumbpiece Pull, Flat Black Coated

  • Mfr # 230TP 622

  • Zoro # G509949043


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
For Use With
22 Series Rim Exit Device
Grade
Grade 1
Material
Metal
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230TP 622
Zoro #
G509949043
UPC #
197163167258
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in
Required Door Thickness
1-3/4 in to 2-1/4 in

Details

Item
Exit Device Trim
For Use With
22 Series Rim Exit Device
Grade
Grade 1
Material
Metal
Features
For Von Duprin 22 Series Exit Bars
Fire Rated
No
Finish
Flat Black Coated
Door Handing
Non-Handed
Cylinder Type
1-1/4" Mortise

Description

Grade 1 Exit Device Trim, Classroom Auxiliary Thumbturn Control, Thumbpiece Pull, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.