Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Alarm Kit
- Mfr # 75EO 3 710 ALK
- Zoro # G823395816
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Key Features
Function
Exit Only
Key Override Options
Hex Key Dogging
Color
Dark Bronze
Material
All Types
Finish
313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75EO 3 710 ALK
- Zoro #
- G823395816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Function
- Exit Only
- Key Override Options
- Hex Key Dogging
- Item
- Rim Exit Devices
- Color
- Dark Bronze
- Material
- All Types
- Finish
- 313
- Exit Device Type
- Rim
- Grade
- Grade 1
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Alarm Kit Battery Powered, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.