Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Dark Bronze
- Mfr # 75EO 3 710
- Zoro # G023395869
product price:Â
$
1,177.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Hex Key Dogging
Door Width
3 ft
Material
All Types
Grade
Grade 1
Function
Exit Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75EO 3 710
- Zoro #
- G023395869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Function
- Exit Only
- Color
- Dark Bronze
- Finish
- 313
- Exit Device Type
- Rim
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.