Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin
- Mfr # 75EO 3 626
- Zoro # G623395917
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Finish
626/US26D
Key Override Options
Hex Key Dogging
Color
Matte Silver
Length (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75EO 3 626
- Zoro #
- G623395917
- UPC #
- -
- Country of Origin
- United States
- Material
- All Types
- Finish
- 626/US26D
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Exit Device Type
- Rim
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Function
- Exit Only
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin Chrome Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.