Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin
- Mfr # 75EO 3 628
- Zoro # G023395845
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
36 in
Function
Exit Only
Color
Matte Silver
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75EO 3 628
- Zoro #
- G023395845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Material
- All Types
- Function
- Exit Only
- Color
- Matte Silver
- Item
- Rim Exit Devices
- Key Override Options
- Hex Key Dogging
- Exit Device Type
- Rim
- Grade
- Grade 1
- Finish
- 628/US28
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.