Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Satin
- Mfr # 75EO 4 626
- Zoro # G423395841
product price:Â
$
1,414.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Length (In.)
48 in
Grade
Grade 1
Door Width
4 ft
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75EO 4 626
- Zoro #
- G423395841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Details
- Finish
- 626/US26D
- Grade
- Grade 1
- Material
- All Types
- Function
- Exit Only
- Item
- Rim Exit Devices
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Exit Device Type
- Rim
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Satin Chrome Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.