Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key
- Mfr # 7527EO 3 628
- Zoro # G923395815
product price:Â
$
1,604.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Width
3 ft
Key Override Options
Hex Key Dogging
Length (In.)
36 in
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7527EO 3 628
- Zoro #
- G923395815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Exit Device Type
- Surface Vertical Rod
- Material
- All Types
- Function
- Exit Only
- Finish
- 628/US28
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.