Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key
- Mfr # 7527EO 3 710 LBR
- Zoro # G523395826
product price:Â
$
1,556.99
/ea
Free Shipping & Returns
Key Features
Function
Exit Only
Grade
Grade 1
Door Width
3 ft
Finish
313
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527EO 3 710 LBR
- Zoro #
- G523395826
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Vertical Rod Exit Devices
- Function
- Exit Only
- Grade
- Grade 1
- Finish
- 313
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Color
- Dark Bronze
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Less Bottom Rod, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.