Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key
- Mfr # 7527EO 3 710
- Zoro # G023395852
product price:Â
$
1,662.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Hex Key Dogging
Length (In.)
36 in
Color
Dark Bronze
Finish
313
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527EO 3 710
- Zoro #
- G023395852
- UPC #
- -
- Country of Origin
- United States
- Key Override Options
- Hex Key Dogging
- Color
- Dark Bronze
- Finish
- 313
- Grade
- Grade 1
- Function
- Exit Only
- Item
- Surface Vertical Rod Exit Devices
- Exit Device Type
- Surface Vertical Rod
- Material
- All Types
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.