Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key
- Mfr # 7527EO 3 711
- Zoro # G123395837
product price:Â
$
2,120.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
36 in
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527EO 3 711
- Zoro #
- G123395837
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Vertical Rod Exit Devices
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Color
- Black
- Key Override Options
- Hex Key Dogging
- Function
- Exit Only
- Finish
- 315/335
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Satin Black Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.