Shop VON DUPRIN
See all product information
Create Account
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key
- Mfr # 7527EO 4 628 LBR
- Zoro # G823395823
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Material
All Types
Door Width
4 ft
Key Override Options
Hex Key Dogging
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7527EO 4 628 LBR
- Zoro #
- G823395823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Details
- Color
- Matte Silver
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Exit Device Type
- Surface Vertical Rod
- Item
- Surface Vertical Rod Exit Devices
- Function
- Exit Only
- Finish
- 628/US28
- Grade
- Grade 1
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Less Bottom Rod, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.