Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key
- Mfr # 7527EO 4 628
- Zoro # G523395857
product price:Â
$
1,621.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
48 in
Grade
Grade 1
Exit Device Type
Surface Vertical Rod
Door Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527EO 4 628
- Zoro #
- G523395857
- UPC #
- -
- Country of Origin
- United States
- Material
- All Types
- Grade
- Grade 1
- Exit Device Type
- Surface Vertical Rod
- Function
- Exit Only
- Item
- Surface Vertical Rod Exit Devices
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Finish
- 628/US28
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.