
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 36in, Exit Only, Less Trim, Less Dogg
Mfr # LDXP99EO 3 26D
Zoro # G416469559
product price: $1,626.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Color
Satin Chrome
Fire Rated
No
Grade
Grade 1
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDXP99EO 3 26D
Zoro #
G416469559
UPC #
197163377442
Country of Origin
United States
Dimensions
Depth
3.81 in
Door Width
2'4 to 3'
Length (In.)
36 in
Details
Door Handing
Non-Handed
Color
Satin Chrome
Fire Rated
No
Grade
Grade 1
Exit Device Type
Rim
Finish
Satin Chrome
Series
99
Item
Rim Exit Devices
Type
Rim
Material
Brass or Bronze
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.