Grade 1 Fire Rated Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device,
- Mfr # 7527EO-F 3 606 LBR
- Zoro # G923395839
product price:Â
$
1,930.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Function
Exit Only
Key Override Options
Less Dogging
Length (In.)
36 in
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527EO-F 3 606 LBR
- Zoro #
- G923395839
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Function
- Exit Only
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Less Dogging
- Material
- All Types
- Color
- Matte Brass
- Finish
- 606/US4
- Exit Device Type
- Surface Vertical Rod
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Fire Rated Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Less Dogging, Less Bottom Rod, Satin Brass Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.