Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Classroom Function, Lever with Es

  • Mfr # 9875L-06-F 3 32D LHR

  • Zoro # G109949955


product price: $3,160.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
Yes {Variable}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875L-06-F 3 32D LHR
Zoro #
G109949955
UPC #
197163149919
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Mortise Exit Devices
Material
Metal

Description

Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Classroom Function, Lever with Escutcheon, Less Dogging, Satin Stainless Steel Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.