Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36in, Exit Only, Less Trim, Less Doggin

  • Mfr # 9875EO-F 3 315

  • Zoro # G516476020


product price: $3,008.99
/ea
Free Shipping & Returns

Key Features

Color
Black Anodized
Series
9875
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
Yes {Variable}
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875EO-F 3 315
Zoro #
G516476020
UPC #
197163371150
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
4-3/4 in
Door Width
28 to 36

Details

Color
Black Anodized
Series
9875
Fire Rating - Door Hardware
Yes {Variable}
Exit Device Type
Mortise
Grade
Grade 1
Fire Rated
Yes {Variable}
Material
VARIES
Finish
Black Anodized
Door Handing
Non-Handed
Type
Mortise
Item
Mortise Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.