Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36in, Passage Function, Lever with Escu

  • Mfr # 9875L-BE-06-F 3 26D LHR

  • Zoro # G616469731


product price: $2,978.99
/ea
Free Shipping & Returns

Key Features

Depth
3.81 in
Type
Mortise
Grade
Grade 1
Fire Rated
Yes {Variable}
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875L-BE-06-F 3 26D LHR
Zoro #
G616469731
UPC #
197163371167
Country of Origin
United States

Dimensions

Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-3/4 in
Length (In.)
36 in
Door Width
28 to 36

Details

Type
Mortise
Grade
Grade 1
Fire Rated
Yes {Variable}
Color
Satin Chrome
Series
9875
Fire Rating - Door Hardware
Yes {Variable}
Finish
Satin Chrome
Item
Mortise Exit Devices
Material
VARIES
Door Handing
Left Hand Reverse
Exit Device Type
Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.