
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 48-in, Classroom Function, Lever with Es
Mfr # 9875L-17-F 4 26D LHR
Zoro # G509949852
product price: $3,214.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9875L-17-F 4 26D LHR
Zoro #
G509949852
UPC #
197163149698
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Mortise Exit Devices
Material
Metal
Description
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 48-in, Classroom Function, Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.