Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 48-in, Night Latch, Lever with Escutcheo
- Mfr # 9875L-NL-06-F 4 26D RHR
- Zoro # G409949976
product price:Â
$
3,078.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9875L-NL-06-F 4 26D RHR
- Zoro #
- G409949976
- UPC #
- 197163149414
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 49 in
Details
- Door Handing
- Right Hand Reverse
- Finish
- Satin Chrome
- Fire Rated
- Yes {Variable}
- Grade
- Grade 1
- Item
- Mortise Exit Devices
- Material
- Metal
Description
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 48-in, Night Latch, Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.