Grade 1 Mortise Exit Bar, 36 in. Device, Night Latch Function, 06 Lever with Escutcheon Trim, Motor

  • Mfr # QEL9975L-NL-06 3 US10B RHR

  • Zoro # G014532259


product price: $3,839.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Depth
1.5
Width
5
Length (In.)
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL9975L-NL-06 3 US10B RHR
Zoro #
G014532259
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
37

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
9975 Series Mortise Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.