Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Mortise Exit Bar, 36in Device, Exit Only, Hex Dogging, Aged Bronze Finish, Field Reversible

  • Mfr # 9975EO 3 643E

  • Zoro # G716475786


product price: $2,213.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
4-3/4 in
Finish
Aged Bronze
Fire Rating - Door Hardware
No
Fire Rated
No
Series
9975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9975EO 3 643E
Zoro #
G716475786
UPC #
197163371396
Country of Origin
Mexico

Dimensions

Fits Stile Width
4-3/4 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in

Details

Finish
Aged Bronze
Fire Rating - Door Hardware
No
Fire Rated
No
Item
Mortise Exit Devices
Series
9975
Door Handing
Field Reversible
Exit Device Type
Mortise
Type
Mortise
Grade
Grade 1
Material
VARIES
Color
Aged Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.