
Grade 1 Mortise Exit Bar, 48-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog
Mfr # 9975L-NL-07 4 26D LHR
Zoro # G509950513
product price: $2,830.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9975L-NL-07 4 26D LHR
Zoro #
G509950513
UPC #
197163145607
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Mortise Exit Devices
Material
Metal
Description
Grade 1 Mortise Exit Bar, 48-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.