Zoro Homepage

Grade 1 Mortise Exit Bar, 48in Device, Classroom Function, 06 Lever with Escutcheon Trim, Hex Doggi

  • Mfr # 9975L-06 4 26D LHR

  • Zoro # G516468674


product price: $2,855.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Fire Rated
No
Exit Device Type
Mortise
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9975L-06 4 26D LHR
Zoro #
G516468674
UPC #
197163371402
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3.81 in
Fits Stile Width
4-3/4 in
Door Width
34 to 48

Details

Fire Rated
No
Exit Device Type
Mortise
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Type
Mortise
Grade
Grade 1
Series
9975
Material
VARIES
Item
Mortise Exit Devices
Color
Satin Chrome
Door Handing
Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.