Grade 1 Mortise Exit Device, Wide Stile Pushpad, 48-in, Passage Function, Lever with Escutcheon, Hex
- Mfr # 9875L-BE-06 4 26D LHR
- Zoro # G409950088
product price:Â
$
2,967.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9875L-BE-06 4 26D LHR
- Zoro #
- G409950088
- UPC #
- 197163149650
- Country of Origin
- United States
- Door Handing
- Left Hand Reverse
- Finish
- Satin Chrome
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Mortise Exit Devices
- Material
- Metal
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 49 in
Description
Grade 1 Mortise Exit Device, Wide Stile Pushpad, 48-in, Passage Function, Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.