Shop VON DUPRIN
See all product information
Create Account
Grade 1 Motorized Lever Trim, Classroom, 07 Lever with Escutcheon, Bright Chrome, Right Hand Revers
- Mfr # M996L-07-R/V US26 RHR
- Zoro # G216469414
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Finish
Bright Chrome
Exit Device Type
Trim
Type
Trim
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M996L-07-R/V US26 RHR
- Zoro #
- G216469414
- UPC #
- 197163377701
- Country of Origin
- Mexico
Details
- Item
- Exit Device Trim
- Door Handing
- Right Hand Reverse
- Finish
- Bright Chrome
- Exit Device Type
- Trim
- Type
- Trim
- Material
- Brass or Bronze
- Color
- Bright Chrome
- Grade
- Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.