Grade 1 NexTouch 3 Cyl Lock Keypad, Schlage FSIC Prep, Augusta Lever, Satin Chrome

  • Mfr # LD99L-NL-06 3 26D RHR

  • Zoro # G616469649


product price:  $1,823.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Depth
3.81 in
Series
99
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD99L-NL-06 3 26D RHR
Zoro #
G616469649
UPC #
197163377404
Country of Origin
Mexico

Dimensions

Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
28 to 36
Fits Stile Width
4-1/2 in

Details

Grade
Grade 1
Series
99
Color
Satin Chrome
Exit Device Type
Rim
Type
Rim
Door Handing
Field Reversible
Finish
Satin Chrome
Item
Rim Exit Devices
Material
VARIES
Fire Rating - Door Hardware
No
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.