Grade 1 Pull Trim, Dummy Function, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Han
Mfr # 880DT-R US10B
Zoro # G814531971
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Overall Width
6
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880DT-R US10B
Zoro #
G814531971
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
11
Overall Width
6
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
Von Duprin Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.