
Grade 1 Rim Exit, 36in, Fire Rated, Nightlatch, Pull, 1-1/4in Mortise & Rim, Satin Chrome
Mfr # RXQEL98NL-F 3 26D
Zoro # G216468592
product price:Â $2,948.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Depth
3.81 in
Fire Rated
Yes {Variable}
Fits Stile Width
4-1/2 in
Fire Rating - Door Hardware
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RXQEL98NL-F 3 26D
Zoro #
G216468592
UPC #
197163381470
Country of Origin
Mexico
Dimensions
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Details
Fire Rated
Yes {Variable}
Fire Rating - Door Hardware
Yes {Variable}
Type
Rim
Exit Device Type
Rim
Series
98
Door Handing
Non-Handed
Grade
Grade 1
Item
Rim Exit Devices
Finish
Satin Chrome
Material
VARIES
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.