
Grade 1 Rim Exit, 36in Length, Exit Only, Satin Aluminum Clear Anodized
Mfr # RXQEL98EO 3 US28
Zoro # G916468731
product price: $2,350.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/2 in
Grade
Grade 1
Door Handing
Non-Handed
Color
Satin Aluminum
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL98EO 3 US28
Zoro #
G916468731
UPC #
197163338061
Country of Origin
Mexico
Dimensions
Fits Stile Width
4-1/2 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Depth
3.81 in
Details
Grade
Grade 1
Door Handing
Non-Handed
Color
Satin Aluminum
Type
Rim
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Fire Rated
No
Finish
Satin Aluminum
Item
Rim Exit Devices
Material
VARIES
Series
98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.