Grade 1 Rim Exit, 48in, Nightlatch, Cylinder Only, 1-1/4in Mortise & Rim, Satin Stainless Steel

  • Mfr # RXQEL98NL-OP 4 32D

  • Zoro # G416468644


product price:  $2,756.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RXQEL98NL-OP 4 32D
Zoro #
G416468644
UPC #
197163381494
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
48 in

Details

Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Color
Satin Stainless Steel
Fire Rating - Door Hardware
No
Type
Rim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.