Zoro Homepage

Grade 1 Rim Exit Bar, 36in, Classroom Security Function, Less Trim, Satin Chrome, Left Hand Reverse

  • Mfr # 99EO-2 3 26D LHR

  • Zoro # G716468559


product price: $1,864.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Type
Rim
Door Width
28 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO-2 3 26D LHR
Zoro #
G716468559
UPC #
197163371440
Country of Origin
United States

Dimensions

Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
3-5/8 in
Depth
3.81 in
Length (In.)
36 in

Details

Color
Satin Chrome
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Type
Rim
Item
Rim Exit Devices
Grade
Grade 1
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Fire Rated
No
Series
99
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.