
Grade 1 Rim Exit Bar, 36in, Cylinder Only, Motorized Latch Retraction, Special Dogging, Satin Chrom
Mfr # SDQEL99NL-OP 3 26D LHR
Zoro # G416469009
product price:Â $2,763.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Depth
3.81 in
Grade
Grade 1
Fits Stile Width
4-1/2 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDQEL99NL-OP 3 26D LHR
Zoro #
G416469009
UPC #
197163381883
Country of Origin
Mexico
Dimensions
Depth
3.81 in
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Details
Exit Device Type
Rim
Grade
Grade 1
Fire Rated
No
Type
Rim
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Material
VARIES
Finish
Satin Chrome
Series
99
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.