
Grade 1 Rim Exit Bar, 36in, Cylinder Only, Quiet Electric Latch Retraction, Black Anodized Aluminum
Mfr # QEL99NL-OP 3 315
Zoro # G616469892
product price:Â $3,295.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/2 in
Finish
Black Anodized
Door Width
28 to 36
Color
Black Anodized
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL99NL-OP 3 315
Zoro #
G616469892
UPC #
197163381050
Country of Origin
United States
Dimensions
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Details
Finish
Black Anodized
Color
Black Anodized
Exit Device Type
Rim
Material
VARIES
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Fire Rated
No
Grade
Grade 1
Series
99
Type
Rim
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.