Zoro Homepage

Grade 1 Rim Exit Bar, 36in Device, 06 Lever, Satin Chrome

  • Mfr # LXQEL99EO 3 26D

  • Zoro # G816469586


product price: $2,486.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Grade
Grade 1
Fits Stile Width
3-5/8 in
Length (In.)
36 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXQEL99EO 3 26D
Zoro #
G816469586
UPC #
197163377541
Country of Origin
Mexico

Dimensions

Fits Stile Width
3-5/8 in
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4

Details

Type
Rim
Grade
Grade 1
Door Handing
Non-Handed
Series
99
Fire Rating - Door Hardware
No
Color
Satin Chrome
Item
Rim Exit Devices
Finish
Satin Chrome
Exit Device Type
Rim
Fire Rated
No
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.