
Grade 1 Rim Exit Bar, 36in Device, 06 Lever with Escutcheon, Satin Chrome
Mfr # LD99L-NL-06 3 26D LHR
Zoro # G516469008
product price:Â $1,823.99
/ea
Free Shipping & Returns
Key Features
Depth
3.81 in
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LD99L-NL-06 3 26D LHR
Zoro #
G516469008
UPC #
197163377398
Country of Origin
Mexico
Dimensions
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Details
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Rim
Door Handing
Field Reversible
Color
Satin Chrome
Series
99
Exit Device Type
Rim
Finish
Satin Chrome
Item
Rim Exit Devices
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.