
Grade 1 Rim Exit Bar, 36in Device, Exit Only, Less Trim, Less Dogging, Black Anodized Aluminum
Mfr # RXQEL99EO 3 315
Zoro # G416468477
product price: $3,118.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
No
Fire Rated
No
Type
Rim
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL99EO 3 315
Zoro #
G416468477
UPC #
197163381593
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
28 to 36
Fits Stile Width
3-5/8 in
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Fire Rated
No
Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Color
Black Anodized
Exit Device Type
Rim
Series
99
Finish
Black Anodized
Material
VARIES
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.