Zoro Homepage

Grade 1 Rim Exit Bar, 36in, Exit Only, Less Trim, Satin Brass

  • Mfr # QEL99EO 3 US4

  • Zoro # G116469750


product price: $2,553.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Length (In.)
36 in
Finish
Satin Brass
Door Width
28 to 36
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL99EO 3 US4
Zoro #
G116469750
UPC #
197163381012
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
28 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Fits Stile Width
3-5/8 in

Details

Type
Rim
Finish
Satin Brass
Fire Rating - Door Hardware
No
Color
Satin Brass
Grade
Grade 1
Exit Device Type
Rim
Fire Rated
No
Series
99
Material
VARIES
Item
Rim Exit Devices
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.