
Grade 1 Rim Exit Bar, 36in, Nightlatch Function, Escutcheon Pull, Dark Bronze Anodized Aluminum
Mfr # QEL99NL 3 313
Zoro # G416469757
product price: $2,695.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Fire Rating - Door Hardware
No
Fire Rated
No
Color
Dark Bronze
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL99NL 3 313
Zoro #
G416469757
UPC #
197163381043
Country of Origin
United States
Dimensions
Depth
3.81 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
28 to 36
Details
Finish
Dark Bronze
Fire Rating - Door Hardware
No
Fire Rated
No
Color
Dark Bronze
Material
VARIES
Item
Rim Exit Devices
Exit Device Type
Rim
Door Handing
Non-Handed
Series
99
Type
Rim
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.