
Grade 1 Rim Exit Bar, 48in Device, Exit Only, Less Trim, Less Dogging, Dark Bronze Anodized Aluminu
Mfr # RXQEL99EO 4 313
Zoro # G216468479
product price: $2,521.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Width
34 to 48
Finish
Dark Bronze
Type
Rim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL99EO 4 313
Zoro #
G216468479
UPC #
197163381609
Country of Origin
Mexico
Dimensions
Door Width
34 to 48
Fits Stile Width
3-5/8 in
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Finish
Dark Bronze
Type
Rim
Fire Rated
No
Door Handing
Non-Handed
Grade
Grade 1
Exit Device Type
Rim
Color
Dark Bronze
Series
99
Material
VARIES
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.