Zoro Homepage

Grade 1 Rim Exit Bar, 48in Device, Exit Only, Less Trim, Less Dogging, Satin Brass

  • Mfr # RXQEL99EO 4 US4

  • Zoro # G816468480


product price: $2,672.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Type
Rim
Door Width
34 to 48
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL99EO 4 US4
Zoro #
G816468480
UPC #
197163381616
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
3-5/8 in
Depth
3.81 in
Length (In.)
48 in

Details

Exit Device Type
Rim
Type
Rim
Grade
Grade 1
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Color
Satin Brass
Door Handing
Non-Handed
Fire Rated
No
Series
99
Material
VARIES
Finish
Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.