
Grade 1 Rim Exit Bar, 48in, Nightlatch Function, 06 Lever with Escutcheon, Satin Chrome
Mfr # RXQEL99L-NL-06 4 26D RHR
Zoro # G316468423
product price: $3,052.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
Field Reversible
Door Width
34 to 48
Finish
Satin Chrome
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL99L-NL-06 4 26D RHR
Zoro #
G316468423
UPC #
197163381623
Country of Origin
Mexico
Dimensions
Door Width
34 to 48
Length (In.)
48 in
Depth
3.81 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Details
Fire Rated
No
Door Handing
Field Reversible
Finish
Satin Chrome
Type
Rim
Material
VARIES
Series
99
Color
Satin Chrome
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.