
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36-in Fire-rated Device, Night Latch Function, Less Pull
Mfr # RXQEL35ANL-OP-F 3 26D
Zoro # G009950617
product price: $3,576.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXQEL35ANL-OP-F 3 26D
Zoro #
G009950617
UPC #
197163098361
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Rim
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36-in Fire-rated Device, Night Latch Function, Less Pull, Quiet Motorized Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.