Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36in Device, Classroom Function, 06 Lever with Escutche

  • Mfr # RXQEL35AL-06 3 26D RHR

  • Zoro # G716468368


product price: $3,468.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 in
Finish
Satin Chrome
Series
35A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL35AL-06 3 26D RHR
Zoro #
G716468368
UPC #
197163381371
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Length (In.)
36 in
Depth
3.81 in
Door Width
28 to 36

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Series
35A
Exit Device Type
Rim
Item
Rim Exit Devices
Type
Rim
Color
Satin Chrome
Material
Brass or Bronze
Fire Rated
No
Door Handing
Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.