Zoro Homepage

Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36in Device, Exit Only, Quiet Motorized Electric Latch

  • Mfr # RXQEL35AEO 3 315

  • Zoro # G316468416


product price: $3,227.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Type
Rim
Color
Black Anodized
Depth
3.81 in
Series
35A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL35AEO 3 315
Zoro #
G316468416
UPC #
197163381364
Country of Origin
Mexico

Dimensions

Depth
3.81 in
Door Width
28 to 36
For Door Thickness
1-3/4 in
Length (In.)
36 in

Details

Door Handing
Non-Handed
Type
Rim
Color
Black Anodized
Series
35A
Exit Device Type
Rim
Material
Aluminum
Item
Rim Exit Devices
Grade
Grade 1
Fire Rated
No
Finish
Black Anodized
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.