Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Device, Classroom Function, 17 Lever with Escutche

  • Mfr # QEL99L-17-F 3 26D RHR

  • Zoro # G414532408


product price:  $3,107.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Length (In.)
37
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL99L-17-F 3 26D RHR
Zoro #
G414532408
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
37
Width
5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
99 Series Rim Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.