Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Dogging Indicator, Hex

  • Mfr # HDSI99EO 3 26D

  • Zoro # G509950209


product price: $1,824.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSI99EO 3 26D
Zoro #
G509950209
UPC #
197163130931
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Non-handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Non-Keyed

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Dogging Indicator, Hex Key Dogging, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.