Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Device, Night Latch Function, 03 Lever with Escutc

  • Mfr # QEL99L-NL-03 3 26D RHR

  • Zoro # G014532280


product price:  $2,973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Depth
1.5
Width
5
Length (In.)
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QEL99L-NL-03 3 26D RHR
Zoro #
G014532280
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Width
5
Length (In.)
37

Details

Finish
Satin Chrome
Color
Satin Chrome
series
99 Series Rim Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.