Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Device, Night Latch Function, Cylinder Only, Hex K

  • Mfr # 99NL-OP 3 US4

  • Zoro # G414532835


product price: $1,739.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Color
Satin Brass
Depth
1.5
Length (In.)
37
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99NL-OP 3 US4
Zoro #
G414532835
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.5
Length (In.)
37
Width
5

Details

Finish
Satin Brass
Color
Satin Brass
series
99 Series Rim Exit Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.