Shop VON DUPRIN

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in, 06 Lever W/ Escutcheon, Satin Aluminum Clear Anodiz

  • Mfr # 99L-NL-06-F 3 US28 LHR

  • Zoro # G016468525


product price:  $2,073.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99L-NL-06-F 3 US28 LHR
Zoro #
G016468525
UPC #
197163371488
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
36 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Field Reversible
Finish
Satin Aluminum
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Color
Satin Aluminum
Fire Rating - Door Hardware
Yes {Variable}
Type
Rim

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.